Beli harga mesin scrubber di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  2. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  3. KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)
    Mulai

    Rp3.399.900

    KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)
    atribut:
    • Unit Dimensions (cm): 43x21x28
    • Item: Scrubber Dryer
  4. Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)
    Mulai

    Rp7.999.900

    Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)
    atribut:
    • Working Width Brush (inch): 17
  5. KRISBOW Mesin Pembersih Lantai
    Mulai

    Rp27.999.900

    KRISBOW Mesin Pembersih Lantai
    atribut:
    • Color: Yellow
    • Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
    • Power: 1000 W
    • Dimensions (mm): 1060x650x1025
  6. KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    atribut:
    • Compatible for: Profesional floor care used
  7. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  8. Brite Cleaner Low Speed Polisher (Mesin Poles Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.699.900

    Brite Cleaner Low Speed Polisher (Mesin Poles Lantai)
    Deskripsi:
    - It is super high power air-cooling motor and the double-capacitor design allow a safer operation- It provides a strong power output- It has multiple functions such as carpet and floor cleaning, wax removing, low-speed polishing, floor crystal treatment and renewing
    atribut:
    • Type: 407NA-A005HJ
    • Voltage: 220V
    • Power: 1000W
    • Speed: 154rpm/min
    • Main Cable Length: 12m
    • Base plate diameter: 17inch
    • Accessories: Water tank,pad holder, hard brush, soft brush
  9. KARCHER Professional Single Disc Machine
    Mulai

    Rp10.999.900

    KARCHER Professional Single Disc Machine
    Deskripsi:
    Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.
    atribut:
    • Part Number: 1.291-247.0
    • Working Width (mm): 430
    • Working height (mm): 90
    • Working width of brushes (mm): 430
    • Rated Input Power (W): 1500
    • Brush contact pressure (g/cm²/kg): 30 / 43
    • Brush Rotation Speed (rpm): 150
    • Dimensions (LxWxH) (mm): 590x430x1180
    • Drive Type: Mains operation
    • Sound Pressure Level (dBA): 63
    • Supply Voltage (V/Hz): 220 - 240 / 50
  10. KRISBOW High Speed Polisher (Mesin Poles Lantai)
    Mulai

    Rp11.999.900

    KRISBOW High Speed Polisher (Mesin Poles Lantai)
    atribut:
    • Base Diameter (inch): 20
    • Cable Length (m): 12
    • Noise (dB): 54
    • Power (W): 1800
    • Rotation Speed (rpm): 1500
    • Voltage (V): 220
  11. Electroklin Polisher Single Disc Machines (Mesin Poles Lantai)
    BARU
    Mulai

    Rp13.999.900

    Electroklin Polisher Single Disc Machines (Mesin Poles Lantai)
    Deskripsi:
    Mesin Polisher Lantai KF 1752 Electroklin adalah Mesin poles lantai low speed multifungsi dengan design modern, safety dan mudah dioperasikan dengan jangka waktu lama. Performance mesin bekerja sangat baik dan sesuai dengan kondisi lantai umumnya di indonesia. Mesin tidak melayang saat digunakan dan beban bobot sangat menekan di permukaan lantai. Kelebihan utama dari mesin type ini adalah safety (Anti statis dan kenyamanan pengguna karena dapat disesuaikan dengan posisi tubuh user.
    atribut:
    • Kecepatan: 175 RPM
    • Accessories: Pad Holder, Sikat Kasar Sikat Halus, Water Tank, 3M Floor Pad Merah/Putih
  12. NILFISK Polisher Low Speed (Mesin Poles)
    Mulai

    Rp19.999.900

    NILFISK Polisher Low Speed (Mesin Poles)
    atribut:
    • Speed (rpm): 160
    • Pad Size (mm): 432
    • Dimensions (mm): 62x37x115
    • Cable Lengt (m): 10
    • Power Consumption (W): 1800
    • Power Supply (V/phase): 220/1
    • Solution Tank (L): 7.5
  13. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
Daftar Harga harga mesin scrubber Terbaru October 2026
KRISBOW Scrubber & Polisher (Mesin Poles Lantai)Rp10.999.900
Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Rp5.999.900
KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)Rp3.399.900
Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)Rp7.999.900
KRISBOW Mesin Pembersih LantaiRp27.999.900
KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)Rp30.999.900
KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Rp969.900
KleenFix Floor Polisher (Mesin Poles Lantai)Rp6.199.900
Brite Cleaner Low Speed Polisher (Mesin Poles Lantai)Rp8.699.900
KARCHER Professional Single Disc MachineRp10.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)